DC Gearmotor, 90RPM, 90V

  • Mfr # 011-483-2018

  • Zoro # G9651516


product price:  $1,331.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
19.4:1
Gear Material
Steel (1st Stage), Steel (Spur)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-483-2018
Zoro #
G9651516
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14.65 in
Overall Length
16.15 in
Overall Height
6.63 in
Overall Width
7.31 in
Mount Hole Center-to-Center Length
7.13 in
Housing Mount Hole Size
7/16 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
2.5 in
Output Connection Depth
1 1/2 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in
Keyway Length
1 1/8 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
19.4:1
Gear Material
Steel (1st Stage), Steel (Spur)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,90RPM,90V
Gear Type
Helical (1st Stage), Spur
Housing Material
Aluminum
Color
Black
Housing Material Finish
Gloss Powder Coated
Number of Housing Mount Holes
4
Motor Enclosure
Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Maximum Output Speed
90 RPM @ 90 V
Overhung Load Capacity
571 lb
Motor Frame Designation
48 NEMA
Input Horsepower
1/2 hp
AGMA Gear Class
Class 9
Bearing Type
Ball, Needle and Thrust Ball
Keyway Type
Square
Vent Type
None
Mounting Orientation
Any Angle
Output Shaft Type
Keyed
Maximum Torque
305 in-lb
Motor Duty Class
Continuous
IP Rating
IP43
Shaft Material
Steel
Full Load Current
5 A
Operating Voltage
90V DC
Number of Stages
2

Description

DC Gearmotor,90RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 305 in-lb, Overhung Load Capacity 571 lb, Rotation CW/CCW, Motor Frame Designation 48 NEMA, Mounting Orientation Any Angle, Gear Ratio 19.4:1, Input Horsepower 1/2 hp, AGMA Gear Class Class 9, Output Connection Depth 1 1/2 in, Output Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.