Bison Gear & Engineering
DC Gearmotor, 90VDC, 12 rpm, 1/8 HP, 150:1
Mfr # 021-725D0150
Zoro # G0072543
original price:
$927.00
10% off
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 519 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V 011-336-2082
- BISON GEAR & ENGINEERING DC Gearmotor, 90VDC, 780 lb., 1/8 HP, 120:1 021-725D0120
- BISON GEAR & ENGINEERING PMDC Motors, 26 Frame, 1810RPM, 90V 051-206-5015
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV M1135234.00
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV 1LPY1
- DAYTON DC Gearmotor, RPM 30, 90 VDC 5LAE9
- DAYTON DC Gearmotor, RPM 54, 24VDC 5LAG3
- DAYTON DC Gearmotor, RPM 64, 90 VDC 5LAF1
- DAYTON Gearmotor, 63 RPM, 90vdc 6Z410
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV 1Z824
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv M1135041.00
- Bison Gear & Engineering DC Gear Motors