DC Gearmotor, 90VDC, 30 rpm, 1/8 HP, 60:1

  • Mfr # 021-720D0060

  • Zoro # G0072132


product price:  $912.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720D0060
Zoro #
G0072132
UPC #
845171008581
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
Nameplate RPM
30 RPM
Max. Torque
208 in-lb
Overhung Load
455 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
60.1:1
Input HP
1/8
Bearings
Ball
Full Load Amps
1.45 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CSA, CuRus
No Load RPM
30 RPM
Insulation Class
F
Thermal Protection
None
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Item
DC Gearmotor
Finish
Powdered Coat
RPM Range
16 to 30
Gear Type
Hypoid
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Voltage
90V DC
Brushes
Externally Replaceable
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Hollow Output
Gearmotor Mounting Position
All Angle
Gearmotor Rotation
CW/CCW
Housing Material
Steel
Gearmotor Shaft Orientation
Right Angle
Gearmotor Shaft Type
Hollow
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Tachometer Feedback
No
IP Rating
IP50
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball
Operating Voltage
90V DC
Full Load Current
1.5 A
Nameplate Speed
30 RPM
Maximum Ambient Temperature
40 Degrees C
Seal Type
Lip Type
Input Horsepower
1/8 hp
Mounting Orientation
Any Angle
No Load Speed
30 RPM
Maximum Torque
208 in-lb
Overhung Load Capacity
455 lb
Housing Material Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 30 RPM, Maximum Torque 208 in-lb, Overhung Load Capacity 455 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60.1:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.