Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 113RPM, 115/230V

  • Mfr # 016-246-4015

  • Zoro # G9652496


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.39 in
Standards
RoHS Compliant
Phase
Three
Rotation
CW/CCW
Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-246-4015
Zoro #
G9652496
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.39 in
Overall Length
11.29 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
4 in
Output Shaft Diameter
3/4 in
Output Connection Depth
1 7/8 in
Mount Hole Center-to-Center Width
1.5 in
Keyway Length
1 in
Housing Mount Hole Size
0.28 in
Keyway Width
3/16 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Rotation
CW/CCW
Shaft Orientation
Parallel
Gear Ratio
15:1
Includes
Junction Box
Gear Type
Spur
Gear Material
Steel (Balance Spur)
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Lubrication
Oil
Housing Material
Die Cast Aluminum
Frequency
50 Hz, 60 Hz
Input Horsepower
0.25 hp
Maximum Output Speed
113 RPM
Mounting Orientation
Any Angle
Keyway Type
Square
Maximum Torque
128 in-lb
Includes Junction/Conduit Box
Yes
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Fan-Cooled
IP Rating
IP44
Housing Material Finish
Powder Coated
Color
Black
Shaft Material
Steel
Number of Housing Mount Holes
4
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Bearing Type
Ball on Motor, Needle with Thrust Ball
Motor Insulation Class
B
Number of Stages
2
AGMA Gear Class
Class 9
Operating Voltage
115/230V AC
Full Load Current
1.4/1.3 A @ 115V, 50/60 Hz, 2.6/2.4 A @ 115V, 50/60 Hz
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 128 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 15:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.