Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 1.2RPM, 115/230V

  • Mfr # 016-656-1412

  • Zoro # G9652995


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.34 in
Standards
RoHS Compliant
Shaft Orientation
Parallel
Gear Material
Steel (Balance Spur)
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-656-1412
Zoro #
G9652995
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.34 in
Overall Length
11.34 in
Overall Height
6.22 in
Overall Width
4.78 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in
Output Connection Depth
2 in
Keyway Depth
3/16 in
Keyway Length
1 1/8 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Parallel
Gear Material
Steel (Balance Spur)
Lubrication
Oil
Includes
Junction Box
Gear Ratio
1427.3:1
Capacitor Required
Yes
Rotation
CW/CCW
Gear Type
Spur
Motor Type
Permanent Split Capacitor
Housing Material
Die Cast Aluminum
Color
Black
Shaft Material
Steel
Maximum Output Speed
1.2 RPM
Keyway Type
Square
Vent Type
None
Bearing Type
Ball on Motor, Needle and Thrust Ball
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
Operating Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Input Horsepower
0.02 hp
Motor Insulation Class
B
Number of Stages
5
IP Rating
IP43
Housing Material Finish
Powder Coated
Maximum Torque
710 in-lb
Full Load Current
0.36/0.21 A
Includes Junction/Conduit Box
Yes
AGMA Gear Class
Class 9
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Maximum Torque 710 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 1427.3:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.