AC Gearmotor, 143 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-730A0015

  • Zoro # G6589082


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
143 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-730A0015
Zoro #
G6589082
UPC #
845171007126
Country of Origin
United States

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension H
1.87 in
Dimension E
5.61 in
Dimension C
2.28 in
Dimension Z
M8 x 1.25
Overall Length
16.09 in
Dimension AA
4.56 in
Dimension N
3.74 in
Dimension F
3.74 in
Dimension A
6.14 in
Dimension B
3.62 in
Dimension D2
2.98 in
Keyway Size
1/4" Square x 1/4"
Dimension D
1.81 in
Dimension D1
2.28 in
Dimension X
M10 x 1.5
Shaft Dia. (Dimension U)
1 1/4 in
Dimension L
1.87 in
Height (Dimension O)
7.12 in
Overall Height
7.63 in
Mount Hole Center-to-Center Width
3.63 in
Mount Hole Center-to-Center Length
6.14 in
Overall Width
5.61 in
Keyway Depth
1/4 in
Output Shaft Diameter
1 1/4 in
Output Shaft Height
2.28 in
Keyway Width
1/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
143 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
112.4 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
4.84
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Phase
Single
Gears
Steel
Gear Case Material
Die Cast Aluminum
No Load RPM
115 RPM
Enclosure
TEFC
Hz
60 Hz
Seals
Double Lip Output
Insulation Class
F
RPM Range
101 to 150
Thermal Protection
None
Gear Material
Steel
Rotation
CW/CCW
Housing
Die Cast Aluminum
Lubrication
PowerSTAR EP
Motor Type
Permanent Split Capacitor
Overhung Load
520 lb
Bearings
Ball
Shaft Orientation
Right Angle
Max. Ambient Temp.
40 Degrees C
Mounting
All Position
Capacitor Required
Yes
Reversible Shaft Output
Yes
Shaft
Hollow Output
Finish
Painted
Gear Ratio
15:1
Voltage
115
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Frequency
60 Hz
Operating Voltage
115V AC
Mounting Orientation
Any Angle
Bearing Type
Ball
Compatible Capacitor Manufacturer Part Number
24MA50
Inverter Rating
15:1
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
112.4 RPM
Inverter Rated
No
Full Load Current
4.84 A
Housing Material Finish
Painted
Maximum Torque
143 in-lb
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Mount Type
Any Position
Overhung Load Capacity
520 lb
Brake Type
None
Seal Type
Double Lip Output
Output Shaft Type
Hollow
Keyway Type
1/4 sq in x 1/4 in
Input Horsepower
0.33 hp
No Load Speed
115 RPM

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 112.4 RPM, Maximum Torque 143 in-lb, Overhung Load Capacity 520 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 15:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.