Shop BISON GEAR & ENGINEERING

AC Gearmotor, 145 in-lb Max. Torque, 42.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0040
  • Zoro # G6919753

product price: 
$
898.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
145 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
027-720G0040
Zoro #
G6919753
UPC #
845171007027
Country of Origin
France
Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
145 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
42.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.63 A
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Finish
Painted
Phase
Three
Housing
Die Cast Aluminum
Lubrication
PowerSTAR EP
Seals
Double Lip Output
Overhung Load
400 lb
Mounting
All Position
Voltage
230V
Insulation Class
F
Shaft Orientation
Right Angle
Bearings
Ball
No Load RPM
43.125 RPM
Gears
Steel
Gear Ratio
40:1
Hz
50/60 Hz
Shaft
Hollow Output
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
RPM Range
31 to 50
Thermal Protection
None
Gear Material
Steel
Enclosure
TEFC
Rotation
CW/CCW
Gear Case Material
Die Cast Aluminum
Capacitor Required
No
Motor Type
3-Phase
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Input Horsepower
0.125 hp
Housing Material Finish
Painted
Bearing Type
Ball
Nameplate Speed
42.2 RPM
Mounting Orientation
Any Angle
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
145 in-lb
Brake Type
None
Frequency
50 Hz, 60 Hz
No Load Speed
43.13 RPM
Output Shaft Type
Hollow
Inverter Rating
40:1
Operating Voltage
230V AC
Seal Type
Double Lip Output
Motor Insulation Class
F
Full Load Current
0.63 A
Mount Type
Any Position
Keyway Type
3/16 sq in x 3/16 in
Inverter Rated
Yes
Motor Enclosure
Totally Enclosed Fan-Cooled
Overhung Load Capacity
400 lb

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension AA
3.82 in
Height (Dimension O)
5.96 in
Dimension D
1.52 in
Keyway Size
3/16" Square x 3/16"
Dimension F
2.95 in
Dimension B
3.04 in
Dimension C
1.91 in
Dimension N
3.74 in
Dimension A
4.94 in
Dimension L
1.47 in
Dimension D2
2.98 in
Dimension E
4.06 in
Dimension H
1.47 in
Dimension D1
1.91 in
Shaft Dia. (Dimension U)
3/4 in
Overall Length
13.09 in
Keyway Depth
3/16 in
Output Shaft Height
1.91 in
Mount Hole Center-to-Center Width
3.04 in
Mount Hole Center-to-Center Length
4.94 in
Overall Height
6.08 in
Overall Width
4.06 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Wire Rope Length
13.09 in
Length
13.09 in

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 42.2 RPM, Maximum Torque 145 in-lb, Overhung Load Capacity 400 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 40:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.