Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 17RPM, 115V

  • Mfr # 016-101-0100

  • Zoro # G9652277


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.44 in
Standards
RoHS Compliant
Capacitor Required
Yes
Gear Ratio
95.5:1
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-101-0100
Zoro #
G9652277
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.44 in
Overall Length
7.86 in
Output Connection Depth
1 7/16 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.88 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Length
3/4 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Output Shaft Length
3/4 in
Keyway Width
1/8 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Capacitor Required
Yes
Gear Ratio
95.5:1
Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Shaft Orientation
Parallel
Gear Material
Powdered Metal/Steel
Includes
Junction Box
Lubrication
Oil
Gear Type
Helical (1st Stage)
Phase
Three
Housing Material
Die Cast Aluminum
Features
Rear Shaft on PSC Units
Color
Black
Includes Capacitor
Capacitor Included
Full Load Current
0.6 A
Keyway Type
Square
Frequency
60 Hz
Shaft Material
Steel
Motor Duty Class
Continuous
Vent Type
None
Number of Stages
3
IP Rating
IP11
Number of Housing Mount Holes
4
Mounting Orientation
Any Angle
Includes Junction/Conduit Box
Yes
Input Horsepower
0.05 hp
Maximum Torque
100 in-lb
Maximum Output Speed
17 RPM
Bearing Type
Needle
Motor Insulation Class
B
Operating Voltage
115V AC
Motor Enclosure
Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Motor Frame Designation
34 NEMA
Housing Material Finish
Powder Coated
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 100 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 95.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.