Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 2.3RPM, 115/230V

  • Mfr # 016-175-0702

  • Zoro # G9652030


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.78 in
Standards
RoHS Compliant
Phase
Three
Lubrication
Oil
Gear Type
Helical (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-175-0702
Zoro #
G9652030
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.78 in
Overall Length
8.2 in
Output Shaft Length
3/4 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Keyway Depth
1/8 in
Keyway Length
3/4 in
Output Connection Depth
1 7/16 in
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Length
3.75 in
Housing Mount Hole Size
0.28 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Lubrication
Oil
Gear Type
Helical (1st Stage)
Capacitor Required
Yes
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Rotation
CW/CCW
Gear Ratio
702.1:1
Includes
Junction Box
Gear Material
Powdered Metal/Steel
Housing Material
Die Cast Aluminum
Color
Black
Features
Rear Shaft on PSC Units
Includes Capacitor
Capacitor Included
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Angle
Vent Type
None
Motor Insulation Class
B
Includes Junction/Conduit Box
Yes
Maximum Output Speed
2.5 RPM
Number of Stages
5
Housing Material Finish
Powder Coated
Motor Frame Designation
34 NEMA
Full Load Current
0.2 A @ 115V AC, 0.4/0.3 A @ 115V AC
Frequency
50 Hz, 60 Hz
Operating Voltage
115/230V AC
Maximum Torque
130 in-lb
Keyway Type
Square
Shaft Material
Steel
Number of Housing Mount Holes
4
IP Rating
IP43
Bearing Type
Needle
Input Horsepower
0.05 hp
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Maximum Torque 130 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 702.1:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.