Zoro Homepage

AC Gearmotor, 28RPM, 115/230V

  • Mfr # 016-246-6058

  • Zoro # G9652435


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.39 in
Standards
RoHS Compliant
Rotation
CW/CCW
Gear Type
Spur
Gear Material
Steel (Balance Spur)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-246-6058
Zoro #
G9652435
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.39 in
Overall Length
11.29 in
Housing Mount Hole Size
0.28 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
1.5 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
4 in
Keyway Depth
3/16 in
Output Connection Depth
1 7/8 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 300 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 58.3:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.