AC Gearmotor, 295 in-lb Max. Torque, 21 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-720A0080

  • Zoro # G6586842


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-720A0080
Zoro #
G6586842
UPC #
845171006921
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension AA
3.82 in
Dimension H
1.47 in
Dimension X
M10 x 1.5
Dimension A
4.94 in
Dimension D1
1.91 in
Dimension B
3.04 in
Height (Dimension O)
5.96 in
Dimension D
1.52 in
Dimension C
1.91 in
Dimension N
3.74 in
Shaft Dia. (Dimension U)
3/4 in
Dimension E
4.06 in
Dimension L
1.47 in
Keyway Size
3/16" Square x 3/16"
Dimension Z
M6 x 1 x 10mm
Overall Length
14.14 in
Dimension D2
2.98 in
Dimension F
2.95 in
Keyway Depth
3/16 in
Overall Width
4.06 in
Overall Height
6.08 in
Keyway Width
3/16 in
Output Shaft Height
1.91 in
Mount Hole Center-to-Center Width
3.04 in
Mount Hole Center-to-Center Length
4.94 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
21 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.70
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Mounting
All Position
Seals
Double Lip Output
Gear Case Material
Die Cast Aluminum
Insulation Class
F
Max. Ambient Temp.
40 Degrees C
Phase
Single
Housing
Die Cast Aluminum
Bearings
Ball
Gear Material
Steel
Capacitor Required
Yes
Overhung Load
490 lb
Lubrication
PowerSTAR EP
No Load RPM
21.56 RPM
Motor Type
Permanent Split Capacitor
Hz
60 Hz
RPM Range
16 to 30
Finish
Painted
Voltage
115
Rotation
CW/CCW
Shaft Orientation
Right Angle
Shaft
Hollow Output
Gears
Steel
Gear Ratio
80:1
Thermal Protection
None
Reversible Shaft Output
Yes
Enclosure
TEFC
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Overhung Load Capacity
490 lb
Compatible Capacitor Manufacturer Part Number
24MA48
Maximum Torque
295 in-lb
Inverter Rating
80:1
Operating Voltage
115V AC
Brake Type
None
Bearing Type
Ball
Full Load Current
1.7 A
Mounting Orientation
Any Angle
Housing Material Finish
Painted
Nameplate Speed
21 RPM
Motor Insulation Class
F
Seal Type
Double Lip Output
Maximum Ambient Temperature
104 Degrees F
Output Shaft Type
Hollow
Inverter Rated
No
Motor Enclosure
Totally Enclosed Fan-Cooled
No Load Speed
21.56 RPM
Frequency
60 Hz
Input Horsepower
0.125 hp
Mount Type
Any Position
Keyway Type
3/16 sq in x 3/16 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 21 RPM, Maximum Torque 295 in-lb, Overhung Load Capacity 490 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 80:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.