Zoro Homepage

AC Gearmotor, 32RPM, 230/460V

  • Mfr # 017-175-0050

  • Zoro # G9652067


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8.64 in
Standards
RoHS Compliant
Overall Length
10.06 in
Shaft Orientation
Parallel
Gear Type
Helical (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-175-0050
Zoro #
G9652067
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.64 in
Overall Length
10.06 in
Overall Width
3.94 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Length
3/4 in
Mount Hole Center-to-Center Width
1.88 in
Output Connection Depth
1 7/16 in
Keyway Width
1/8 in
Keyway Depth
1/8 in
Output Shaft Diameter
1/2 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 138 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 49:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.