Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 340RPM, 115V

  • Mfr # 016-246-6305

  • Zoro # G9652679


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.39 in
Standards
RoHS Compliant
Gear Type
Spur
Rotation
CW/CCW
Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-246-6305
Zoro #
G9652679
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.39 in
Overall Length
11.29 in
Output Connection Depth
1 7/8 in
Keyway Width
3/16 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.5 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Length
4 in
Keyway Depth
3/16 in
Output Shaft Length
1 1/2 in
Keyway Length
1 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Type
Spur
Rotation
CW/CCW
Shaft Orientation
Parallel
Gear Ratio
5:1
Gear Material
Steel (Balance Spur)
Includes
Junction Box
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Lubrication
Oil
Housing Material
Die Cast Aluminum
Color
Black
Full Load Current
1.5 A
IP Rating
IP44
Includes Junction/Conduit Box
Yes
Motor Insulation Class
B
Input Horsepower
0.13 hp
AGMA Gear Class
Class 9
Bearing Type
Needle with Thrust Ball
Operating Voltage
115V AC
Maximum Output Speed
337 RPM
Housing Material Finish
Powder Coated
Number of Stages
2
Number of Housing Mount Holes
4
Keyway Type
Square
Includes Capacitor
Capacitor Included
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
16 in-lb
Mounting Orientation
Any Angle
Motor Duty Class
Continuous
Shaft Material
Steel
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 16 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.