AC Gearmotor, 35 in-lb Max. Torque, 168.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0010

  • Zoro # G6482226


product price:  $970.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-720G0010
Zoro #
G6482226
UPC #
845171006983
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Height (Dimension O)
5.96 in
Dimension E
4.06 in
Dimension F
2.95 in
Dimension D2
2.98 in
Dimension D1
1.91 in
Dimension AA
3.82 in
Keyway Size
3/16" Square x 3/16"
Overall Length
13.09 in
Dimension C
1.91 in
Dimension A
4.94 in
Dimension D
1.52 in
Dimension B
3.04 in
Dimension L
1.47 in
Shaft Dia. (Dimension U)
3/4 in
Dimension H
1.47 in
Dimension N
3.74 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
3.04 in
Overall Height
6.08 in
Overall Width
4.06 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
4.94 in
Output Shaft Diameter
3/4 in
Output Shaft Height
1.91 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
168.6 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.63
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
No Load RPM
172.5 RPM
Phase
Three
Motor Type
3-Phase
Bearings
Ball
Hz
60/50 Hz
RPM Range
151 to 200
Housing
Die Cast Aluminum
Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Overhung Load
270 lb
Reversible Shaft Output
Yes
Thermal Protection
None
Gear Ratio
10:1
Gear Material
Steel
Lubrication
PowerSTAR EP
Insulation Class
F
Mounting
All Position
Gear Case Material
Die Cast Aluminum
Voltage
230
Finish
Painted
Shaft Orientation
Right Angle
Capacitor Required
No
Shaft
Hollow Output
Seals
Double Lip Output
Gears
Steel
Enclosure
TEFC
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Output Shaft Type
Hollow
Nameplate Speed
168.6 RPM
Mounting Orientation
Any Angle
Bearing Type
Ball
Brake Type
None
Maximum Torque
35 in-lb
Inverter Rating
10:1
No Load Speed
172.5 RPM
Housing Material Finish
Painted
Motor Insulation Class
F
Keyway Type
3/16 sq in x 3/16 in
Seal Type
Double Lip Output
Overhung Load Capacity
270 lb
Maximum Ambient Temperature
104 Degrees F
Mount Type
Any Position
Full Load Current
0.63 A
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Operating Voltage
230V AC
Input Horsepower
0.125 hp
Frequency
50 Hz, 60 Hz

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 168.6 RPM, Maximum Torque 35 in-lb, Overhung Load Capacity 270 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 10:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.