AC Gearmotor, 355 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-720A0180

  • Zoro # G7014472


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
355 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-720A0180
Zoro #
G7014472
UPC #
845171006969
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension B
3.04 in
Dimension H
1.47 in
Dimension F
2.95 in
Keyway Size
3/16" Square x 3/16"
Dimension A
4.94 in
Dimension N
3.74 in
Overall Length
13.12 in
Dimension D1
1.91 in
Dimension X
M10 x 1.5
Height (Dimension O)
5.96 in
Dimension C
1.91 in
Dimension D
1.52 in
Dimension Z
M6 x 1 x 10mm
Dimension D2
2.98 in
Dimension AA
3.82 in
Dimension E
4.06 in
Dimension L
1.47 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Width
3/16 in
Overall Height
6.08 in
Overall Width
4.06 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
3.04 in
Mount Hole Center-to-Center Length
4.94 in
Output Shaft Height
1.91 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
355 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
9.3 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/15 hp
Hz
60 Hz
Insulation Class
F
Phase
Single
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Rotation
CW/CCW
Voltage
115
Lubrication
PowerSTAR EP
Finish
Painted
Reversible Shaft Output
Yes
Shaft
Hollow Output
Thermal Protection
None
Seals
Double Lip Output
Bearings
Ball
No Load RPM
9.58 RPM
Gears
Steel
Mounting
All Position
Overhung Load
670 lb
RPM Range
0 to 15
Shaft Orientation
Right Angle
Gear Material
Steel
Housing
Die Cast Aluminum
Gear Ratio
180:1
Enclosure
TEFC
Gear Case Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Mount Type
Any Position
Output Shaft Type
Hollow
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Ball
Brake Type
None
Maximum Torque
355 in-lb
Housing Material Finish
Painted
Seal Type
Double Lip Output
Full Load Current
1 A
Frequency
60 Hz
No Load Speed
9.58 RPM
Keyway Type
3/16 sq in x 3/16 in
Motor Insulation Class
F
Mounting Orientation
Any Angle
Overhung Load Capacity
670 lb
Nameplate Speed
9.3 RPM
Compatible Capacitor Manufacturer Part Number
24MA47
Inverter Rated
No
Inverter Rating
180:1
Input Horsepower
0.067 hp
Operating Voltage
115V AC
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 9.3 RPM, Maximum Torque 355 in-lb, Overhung Load Capacity 670 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 180:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.