AC Gearmotor, 365 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0100

  • Zoro # G7012774


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
365 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-720G0100
Zoro #
G7012774
UPC #
845171007065
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension B
3.04 in
Dimension A
4.94 in
Dimension E
4.06 in
Dimension D1
1.91 in
Keyway Size
3/16" Square x 3/16"
Dimension C
1.91 in
Height (Dimension O)
5.96 in
Dimension AA
3.82 in
Dimension F
2.95 in
Dimension N
3.74 in
Dimension L
1.47 in
Dimension D2
2.98 in
Shaft Dia. (Dimension U)
3/4 in
Dimension H
1.47 in
Dimension D
1.52 in
Overall Length
13.09 in
Mount Hole Center-to-Center Width
3.04 in
Output Shaft Height
1.91 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Overall Width
4.06 in
Overall Height
6.08 in
Mount Hole Center-to-Center Length
4.94 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
365 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
16.8 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.63
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Mounting
All Position
Housing
Die Cast Aluminum
Reversible Shaft Output
Yes
Enclosure
TEFC
Motor Type
3-Phase
Gear Material
Steel
Insulation Class
F
Shaft
Hollow Output
Gears
Steel
Capacitor Required
No
Finish
Painted
Gear Case Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
No Load RPM
17.2 RPM
Overhung Load
525 lb
Shaft Orientation
Right Angle
Gear Ratio
100:1
RPM Range
16 to 30
Phase
Three
Voltage
230
Seals
Double Lip Output
Hz
60/50 Hz
Bearings
Ball
Thermal Protection
None
Rotation
CW/CCW
Lubrication
PowerSTAR EP
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Output Shaft Type
Hollow
Keyway Type
3/16 sq in x 3/16 in
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Painted
Motor Insulation Class
F
Inverter Rated
Yes
Inverter Rating
100.2:1
Nameplate Speed
16.8 RPM
Maximum Torque
365 in-lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Bearing Type
Ball
Mounting Orientation
Any Angle
Frequency
50 Hz, 60 Hz
No Load Speed
17.2 RPM
Mount Type
Any Position
Seal Type
Double Lip Output
Overhung Load Capacity
525 lb
Full Load Current
0.63 A
Operating Voltage
230V AC
Brake Type
None
Input Horsepower
0.125 hp

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16.8 RPM, Maximum Torque 365 in-lb, Overhung Load Capacity 525 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 100:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.