Zoro Homepage

AC Gearmotor, 45RPM, 115/230V

  • Mfr # 016-200-8035

  • Zoro # G9651997


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8.75 in
Standards
RoHS Compliant
Shaft Orientation
Parallel
Overall Length
10.56 in
Gear Type
Spur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-200-8035
Zoro #
G9651997
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.75 in
Overall Length
10.56 in
Housing Mount Hole Size
9/32 in
Output Shaft Diameter
5/8 in
Output Connection Depth
1 13/16 in
Output Shaft Length
1 1/2 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
1.5 in
Mount Hole Center-to-Center Length
4 in
Keyway Width
3/16 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Parallel
Gear Type
Spur
Rotation
CW/CCW
Includes
Junction Box
Gear Material
Steel (Balance Spur)
Lubrication
Oil
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Ratio
35.4:1
Phase
Three
Housing Material
Die Cast Aluminum
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Color
Black
Motor Insulation Class
B
Frequency
50 Hz, 60 Hz
Bearing Type
Ball on Motor, Needle with Thrust Ball
Full Load Current
1.2/0.63 A
Includes Junction/Conduit Box
Yes
Number of Stages
2
AGMA Gear Class
Class 9
Input Horsepower
0.07 hp
Mounting Orientation
Any Angle
Shaft Material
Steel
Number of Housing Mount Holes
4
IP Rating
IP10
Maximum Output Speed
46 RPM
Maximum Torque
92 in-lb
Motor Frame Designation
34 NEMA
Housing Material Finish
Powder Coated
Keyway Type
Square
Operating Voltage
115/230V AC
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 92 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 35.4:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.