Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 4.5RPM, 115V

  • Mfr # 016-102-0362

  • Zoro # G9652371


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.26 in
Standards
RoHS Compliant
Shaft Orientation
Parallel
Includes
Junction Box
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-102-0362
Zoro #
G9652371
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.26 in
Overall Length
7.68 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Output Shaft Length
3/4 in
Keyway Length
3/4 in
Keyway Depth
1/8 in
Housing Mount Hole Size
0.28 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Length
3.75 in
Mount Hole Center-to-Center Width
1.88 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Parallel
Includes
Junction Box
Rotation
CW/CCW
Lubrication
Oil
Gear Type
Helical (1st Stage)
Capacitor Required
Yes
Gear Ratio
361.7:1
Motor Type
Permanent Split Capacitor
Phase
Three
Gear Material
Powdered Metal/Steel
Housing Material
Die Cast Aluminum
Features
Rear Shaft on PSC Units
Color
Black
Keyway Type
Square
Maximum Torque
100 in-lb
Mounting Orientation
Any Angle
Number of Stages
4
Operating Voltage
115V AC
Includes Capacitor
Capacitor Included
Vent Type
Open
Motor Enclosure
Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Maximum Output Speed
4.5 RPM
Number of Housing Mount Holes
4
Frequency
50 Hz, 60 Hz
Shaft Material
Steel
Motor Frame Designation
34 NEMA
Motor Duty Class
Continuous
Motor Insulation Class
B
Full Load Current
0.3 A
Includes Junction/Conduit Box
Yes
Bearing Type
Needle
Housing Material Finish
Powder Coated
Input Horsepower
0.01 hp
IP Rating
IP10
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 100 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 361.7:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type Open, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.