AC Gearmotor, 479 in-lb Max. Torque, 33.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-730A0050

  • Zoro # G6794821


product price:  $1,133.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
479 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-730A0050
Zoro #
G6794821
UPC #
845171007164
Country of Origin
United States

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension AA
4.56 in
Dimension X
M10 x 1.5
Shaft Dia. (Dimension U)
1 1/4 in
Dimension D2
2.98 in
Dimension L
1.87 in
Dimension A
6.14 in
Dimension C
2.28 in
Dimension B
3.62 in
Dimension H
1.87 in
Dimension D1
2.28 in
Overall Length
16.09 in
Dimension D
1.81 in
Dimension Z
M8 x 1.25
Height (Dimension O)
7.12 in
Dimension F
3.74 in
Keyway Size
1/4" Square x 1/4"
Dimension N
3.74 in
Dimension E
5.61 in
Overall Height
7.63 in
Output Shaft Diameter
1 1/4 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
6.14 in
Output Shaft Height
2.28 in
Keyway Depth
1/4 in
Overall Width
5.61 in
Mount Hole Center-to-Center Width
3.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
479 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
33.6 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
4.84
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Shaft
Hollow Output
Housing
Die Cast Aluminum
Overhung Load
720 lb
Mounting
All Position
RPM Range
31 to 50
Finish
Painted
Gear Ratio
50:1
Bearings
Ball
Enclosure
TEFC
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Phase
Single
Seals
Double Lip Output
Gear Case Material
Die Cast Aluminum
Voltage
115
Hz
60 Hz
Gears
Steel
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Rotation
CW/CCW
Thermal Protection
None
Shaft Orientation
Right Angle
Gear Material
Steel
Lubrication
PowerSTAR EP
No Load RPM
34.5 RPM
Insulation Class
F
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Inverter Rated
No
Maximum Torque
479 in-lb
Compatible Capacitor Manufacturer Part Number
24MA50
Input Horsepower
0.33 hp
Seal Type
Double Lip Output
Mounting Orientation
Any Angle
No Load Speed
34.5 RPM
Nameplate Speed
33.6 RPM
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
4.84 A
Motor Insulation Class
F
Output Shaft Type
Hollow
Frequency
60 Hz
Bearing Type
Ball
Overhung Load Capacity
720 lb
Keyway Type
1/4 sq in x 1/4 in
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Mount Type
Any Position
Inverter Rating
50:1
Operating Voltage
115V AC
Housing Material Finish
Painted

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 33.6 RPM, Maximum Torque 479 in-lb, Overhung Load Capacity 720 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 50:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.