This item is Discontinued.

Bison Gear & Engineering AC Gearmotor, 50.0 in-lb Max. Torque, 46 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-160-0037

AC Gearmotor, 50.0 in-lb Max. Torque, 46 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (Discontinued)

  • Mfr # 017-160-0037
  • Zoro # G3111175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017-160-0037
Zoro #
G3111175
UPC #
845171006297
Country of Origin
United States

Dimensions

Length Less Shaft
230.5 mm
Keyway Size Type
5mmSQ X 25mm
Shaft Length (Dimension V)
40 mm
Keyway Size
5mmSQ X 25mm
Shaft Dia. (Dimension U)
16 mm
Overall Length
10.36 in
Overall Height
5.33 in
Output Shaft Diameter
5/8 in
Output Shaft Height
3.18 in
Mount Hole Center-to-Center Length
4.33 in
Mount Hole Center-to-Center Width
4.33 in
Keyway Width
6 mm
Keyway Depth
1/4 in
Overall Width
5.33 in
Output Shaft Length
1 1/2 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
46 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.24
Standards
UL Listed
Input HP
1/20 hp
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Application
Washdown
Shaft
Single
Reversible Shaft Output
Yes
Starting Torque
102 in-lb
Gear Ratio
36.7:1
Bearings
Sealed Ball
No Load RPM
48 RPM
Gear Case Material
304 Stainless Steel
Rotation
CW/CCW
Phase
Three
Includes
2m Straight Connector Power Cord
Motor Type
3-Phase
Voltage
230
Lubrication
Food Grade Grease
Finish
Unpainted
Insulation Class
F
Enclosure
TENV
Overhung Load
135 lb
Seals
Triple Lip Cartridge Seal With Stainless Slinger
RPM @ 50 Hz
30 RPM
Mounting
All Position
Housing
304 Stainless Steel
RPM Range
31 to 50
Gears
Steel
Shaft Orientation
Parallel
Gear Type
Right-Angle
Gear Material
Steel
Housing Material
304 Stainless Steel
Number of Output Shafts
1
Maximum Output Speed
45 RPM
Input Horsepower
0.05 hp
Inverter Rated
Yes
Seal Type
Triple Lip Cartridge Seal With Stainless Slinger
Motor Insulation Class
F
No Load Speed
48 RPM
Overhung Load Capacity
135 ft-lb
Operating Voltage
230V AC
Inverter Rating
37:1
Shaft Material Grade
Type 304
Nameplate Speed
46 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material Finish
Unpainted
Full Load Current
0.24 A
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Sealed Ball
Keyway Type
Rounded
Mounting Orientation
Any Angle
Brake Type
None
Maximum Torque
55 in-lb
Mount Type
Any Position

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 46 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 135 ft-lb, Rotation CW/CCW, Output Shaft Height 3.18 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 36.7:1, Brake Type None, Shaft Orientation Parallel, Shaft Material Grade Type 304, Motor Insulation Class F, Application Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.