AC Gearmotor, 766 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-730G0080

  • Zoro # G7217944


product price:  $1,238.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
766 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730G0080
Zoro #
G7217944
UPC #
845171007317
Country of Origin
United States

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Height (Dimension O)
7.12 in
Dimension E
5.61 in
Dimension L
1.87 in
Dimension B
3.62 in
Shaft Dia. (Dimension U)
1 1/4 in
Dimension X
M10 x 1.5
Dimension A
6.14 in
Dimension AA
4.56 in
Dimension F
3.74 in
Dimension D2
2.98 in
Dimension Z
M8 x 1.25
Dimension D1
2.28 in
Dimension N
3.74 in
Keyway Size
1/4" Square x 1/4"
Dimension D
1.81 in
Overall Length
14.34 in
Dimension H
1.87 in
Dimension C
2.28 in
Output Shaft Diameter
1 1/4 in
Output Shaft Height
2.28 in
Overall Width
5.61 in
Keyway Width
1/4 in
Overall Height
7.63 in
Mount Hole Center-to-Center Length
6.14 in
Keyway Depth
1/4 in
Mount Hole Center-to-Center Width
3.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
766 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
21 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.70
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Gear Ratio
80:1
RPM Range
16 to 30
Gears
Steel
Overhung Load
820 lb
Thermal Protection
None
Shaft Orientation
Right Angle
No Load RPM
21.56 RPM
Insulation Class
F
Hz
60/50 Hz
Bearings
Ball
Rotation
CW/CCW
Reversible Shaft Output
Yes
Voltage
230
Seals
Double Lip Output
Shaft
Hollow Output
Housing
Die Cast Aluminum
Mounting
All Position
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Aluminum
Lubrication
PowerSTAR EP
Enclosure
TEFC
Capacitor Required
No
Gear Material
Steel
Finish
Painted
Motor Type
3-Phase
Phase
Three
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Operating Voltage
230V AC
Keyway Type
1/4 sq in x 1/4 in
Motor Insulation Class
F
Overhung Load Capacity
820 lb
Nameplate Speed
21 RPM
Seal Type
Double Lip Output
Maximum Ambient Temperature
104 Degrees F
Inverter Rated
Yes
Input Horsepower
0.33 hp
Mount Type
Any Position
Housing Material Finish
Painted
Frequency
50 Hz, 60 Hz
Inverter Rating
80:1
Maximum Torque
766 in-lb
Output Shaft Type
Hollow
Brake Type
None
Full Load Current
1.7 A
Mounting Orientation
Any Angle
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan-Cooled
No Load Speed
21.56 RPM

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 21 RPM, Maximum Torque 766 in-lb, Overhung Load Capacity 820 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 80:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.