Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 170RPM, 24V

  • Mfr # 011-348-5010

  • Zoro # G9651489


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Gear Ratio
10.6:1
Length Less Shaft
10.26 in
Lubrication
Oil
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-348-5010
Zoro #
G9651489
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
10.26 in
Overall Length
12.34 in
Overall Height
6.02 in
Overall Width
4 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
4 in
Output Shaft Diameter
3/4 in
Keyway Length
1 in
Output Connection Depth
2 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.5 in
Keyway Width
3/16 in

Details

Motor Type
Permanent Magnet DC
Gear Ratio
10.6:1
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,170RPM,24V
Overhung Load Capacity
240 lb
Number of Housing Mount Holes
4
Input Horsepower
1/8 hp
Operating Voltage
24V DC
Number of Stages
2
Maximum Torque
40 in-lb
Full Load Current
5.2 A
IP Rating
IP43
Maximum Output Speed
170 RPM @ 24 V
Output Shaft Type
Keyed
Keyway Type
Square
Motor Duty Class
Continuous

Description

DC Gearmotor,170RPM,24V, Output Shaft Type Keyed, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 40 in-lb, Overhung Load Capacity 240 lb, Gear Ratio 10.6:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.