Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 170RPM, 90V

  • Mfr # 011-348-4010

  • Zoro # G9651376


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Gear Ratio
10.6:1
Length Less Shaft
12.26 in
Lubrication
Oil
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-348-4010
Zoro #
G9651376
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.26 in
Overall Length
14.26 in
Housing Mount Hole Size
0.28 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
1.5 in
Output Connection Depth
2 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
4 in
Keyway Length
1 in
Overall Height
6.02 in
Overall Width
4 in

Details

Motor Type
Permanent Magnet DC
Gear Ratio
10.6:1
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,170RPM,90V
Maximum Torque
90 in-lb
Operating Voltage
90V DC
Maximum Output Speed
246 RPM @ 130 V
Output Shaft Type
Keyed
Input Horsepower
1/4 hp
Keyway Type
Square
Full Load Current
2.5 A
Number of Housing Mount Holes
4
IP Rating
IP43
Number of Stages
2
Motor Duty Class
Continuous
Overhung Load Capacity
240 lb

Description

DC Gearmotor,170RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 90 in-lb, Overhung Load Capacity 240 lb, Gear Ratio 10.6:1, Input Horsepower 1/4 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.