Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 24VDC, 23 rpm, 1/8 HP, 80:1

  • Mfr # 021-720C0080

  • Zoro # G0072001


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720C0080
Zoro #
G0072001
UPC #
845171008468
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
23 RPM
Max. Torque
277 in-lb
Overhung Load
490 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
80.1:1
Input HP
1/8
Bearings
Ball
Full Load Amps
5.9 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Gearmotor Rotation
CW/CCW
No Load RPM
23 RPM
Gearmotor Shaft Type
Hollow
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Insulation Class
F
Finish
Powdered Coat
RPM Range
16 to 30
Max. Ambient Temp.
40 Degrees C
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Case
Die Cast Aluminum
Shaft
Hollow Output
Brushes
Externally Replaceable
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
24V DC
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Thermal Protection
None
Item
Dc Gearmotor
Housing Material
Steel
Gear Type
Hypoid
Gearmotor Shaft Orientation
Right Angle
Full Load Current
5.1 A
Seal Type
Lip Type
Overhung Load Capacity
490 lb
Maximum Torque
277 in-lb
Bearing Type
Ball
IP Rating
IP50
Operating Voltage
24V DC
Input Horsepower
1/8 hp
No Load Speed
22.5 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
23 RPM
Housing Material Finish
Powder Coated
Mounting Orientation
Any Angle
Maximum Ambient Temperature
40 Degrees C

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 23 RPM, Maximum Torque 277 in-lb, Overhung Load Capacity 490 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 80.1:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.