Zoro Homepage

DC Gearmotor, 360RPM, 90V

  • Mfr # 021-756-8405

  • Zoro # G9651769


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
5.2:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-756-8405
Zoro #
G9651769
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.85 in
Output Shaft Diameter
3/4 in
Output Connection Depth
2 7/8 in
Overall Width
3.93 in
Overall Height
4.61 in
Keyway Depth
3/16 in
Keyway Width
3/16 in

Description

DC Gearmotor,360RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 14 in-lb, Overhung Load Capacity 270 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 5.2:1, Input Horsepower 1/8 hp, Output Connection Depth 2 7/8 in, Output Shaft Diameter 3/4 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.