This item is Discontinued.

Bison Gear & Engineering DC Gearmotor, 58 rpm, 24V, TENV 012-200-9043

DC Gearmotor, 58 rpm, 24V, TENV (Discontinued)

  • Mfr # 012-200-9043
  • Zoro # G3646781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012-200-9043
Zoro #
G3646781
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (Dimension U)
3/4 in
Shaft Length (Dimension V)
1 5/8 in
Dimension B
2.9 in
Length Less Shaft
8 11/16 in
Keyway Size
3/16" Square x 1"
Dimension C
1.7 in
Overall Length
10 5/16 in
Keyway Size Type
3/16 in Square x 1 in
Dimension D
4.08 in
Dimension A
6.43 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
24V DC
Max. Torque
166.0 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
58
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Motor Type
Brushless DC
Full Load Amps
7.00
Housing Material
Die Cast Aluminum
Thermal Protection
None
Mounting
All Position
Voltage
24VDC
Shaft Orientation
Parallel
Gearmotor Rotation
CW/CCW
RPM Range
51 to 75
Enclosure
TENV
Shaft
Single Output
Input HP
1/6
Item
Dc Gearmotor
Gear Type
Helical and Spur
Finish
Powder Coated Gloss Black
Bearings
Needle Bearing on Case, Ball on Motor
Overhung Load
350 lb
Standards
UL Recognized
Brushes
Brushless
Gear Material
Hardened Steel
Insulation Class
F
Lubrication
Oil Filled
Rotation
Reversible
Gear Case
Die Cast Aluminum
Gear Ratio
43:1
Reversible Shaft Output
Yes
Seals
Lip Type on Input and Output Shaft

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Brushless DC, Rotation Reversible, Gear Ratio 43:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.