Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 71 RPM, 90V

  • Mfr # 011-190-0025

  • Zoro # G9650825


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
25.2:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-190-0025
Zoro #
G9650825
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.38 in
Overall Length
8.8 in
Overall Width
3.75 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Width
1.88 in
Keyway Length
3/4 in
Housing Mount Hole Size
0.28 in
Keyway Depth
1/8 in
Output Connection Depth
1 7/16 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
25.2:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,71 RPM,90V
Gear Type
Helical (1st Stage)
Color
Black
Features
Accessory Shaft, Shaft Mount Encoder
Motor Duty Class
Continuous
Number of Housing Mount Holes
4
Overhung Load Capacity
230 lb
Mounting Orientation
Any Angle
Number of Stages
2
Full Load Current
0.6 A
Input Horsepower
1/20 hp
Motor Enclosure
Totally Enclosed Nonventilated
Keyway Type
Square
IP Rating
IP43
Shaft Material
Steel
Maximum Output Speed
103 RPM @ 130 V
Bearing Type
Ball, Needle
Operating Voltage
90V DC
Output Shaft Type
Keyed
Motor Insulation Class
F
Housing Material Finish
Gloss Powder Coated
Maximum Torque
40 in-lb
Vent Type
None

Description

DC Gearmotor,71 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 40 in-lb, Overhung Load Capacity 230 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 25.2:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.