Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEARMOTOR 720 HYPOID 150:1 RATIO

  • Mfr # 026-720E0150

  • Zoro # G513342489


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Full Load Current
0.85/0.46 A
Number of Output Shafts
1
Overall Length
13.09 in
Input Horsepower
0.067 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-720E0150
Zoro #
G513342489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.09 in
Output Shaft Height
1.91 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Standards
CE
Full Load Current
0.85/0.46 A
Number of Output Shafts
1
Input Horsepower
0.067 hp
Overhung Load Capacity
635 lb
Maximum Output Speed
11 RPM
Mounting Orientation
Any Angle
IP Rating
IP54
Gear Ratio
150:1
Motor Enclosure
Totally Enclosed Fan-Cooled
Brake Type
None
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Inverter Rated
No
Motor Type
Permanent Split Capacitor
Maximum Torque
363 in-lb
Nameplate Speed
11 RPM
Output Shaft Type
Round
Operating Voltage
115/230V AC
Rotation
CW/CCW

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 11 RPM, Maximum Torque 363 in-lb, Overhung Load Capacity 635 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 150:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.