Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEARMOTOR 720 HYPOID 80:1 RATIO

  • Mfr # 026-720E0080

  • Zoro # G713342395


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Output Shaft Type
Round
Shaft Orientation
Right Angle
Rotation
CW/CCW
Gear Ratio
80:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-720E0080
Zoro #
G713342395
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
1.91 in
Overall Length
14.84 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Standards
CE
Output Shaft Type
Round
Shaft Orientation
Right Angle
Rotation
CW/CCW
Gear Ratio
80:1
Brake Type
None
Number of Output Shafts
1
IP Rating
IP54
Operating Voltage
115/230V AC
Maximum Output Speed
21 RPM
Overhung Load Capacity
490 lb
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rated
No
Lubrication
Semi-Fluid Grease
Maximum Torque
357 in-lb
Mounting Orientation
Any Angle
Nameplate Speed
21 RPM
Input Horsepower
0.125 hp
Full Load Current
1.98/1.2 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 21 RPM, Maximum Torque 357 in-lb, Overhung Load Capacity 490 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 80:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.