Zoro Homepage

GEARMOTOR 725 HYPOID 120:1

  • Mfr # 026-725E0120

  • Zoro # G213342451


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Inverter Rated
No
Number of Output Shafts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-725E0120
Zoro #
G213342451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.62 in
Output Shaft Height
2.17 in
Output Shaft Diameter
1 in

Details

Item
AC Gearmotor
Standards
CE
Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Inverter Rated
No
Number of Output Shafts
1
Brake Type
None
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
1.9/1.0 A
Output Shaft Type
Round
Maximum Torque
450 in-lb
Nameplate Speed
13 RPM
IP Rating
IP54
Lubrication
Semi-Fluid Grease
Shaft Orientation
Right Angle
Operating Voltage
115/230V AC
Input Horsepower
0.125 hp
Overhung Load Capacity
550 lb
Gear Ratio
120:1
Maximum Output Speed
13 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 13 RPM, Maximum Torque 450 in-lb, Overhung Load Capacity 550 lb, Rotation CW/CCW, Output Shaft Height 2.17 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 120:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.