
PMDC Motors, 26 Frame, 1750/4200RPM, 12/24V
Mfr # 051-203-4025
Zoro # G9653729
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Permanent Magnet DC
Length Less Shaft
4.89 in
Standards
RoHS Compliant
Overall Length
6.39 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051-203-4025
Zoro #
G9653729
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
4.89 in
Overall Length
6.39 in
Overall Width
3.15 in
Overall Height
3.15 in
Output Connection Depth
1 1/2 in
Output Shaft Diameter
1/2 in
Details
Motor Type
Permanent Magnet DC
Standards
RoHS Compliant
Item
PMDC Motors,26 Frame,1750/4200RPM,12/24V
Color
Black
Bearing Type
Double-Shielded Ball
Maximum Output Speed
4200 RPM @ 24 V
Full Load Current
6.7 A
IP Rating
IP43
Input Horsepower
1/14 hp
Housing Material Finish
Gloss Powder Coated
Shaft Material
Carbon Steel
Maximum Torque
2.6 in-lb
Operating Voltage
12/24V DC
Motor Duty Class
Continuous
Description
PMDC Motors,26 Frame,1750/4200RPM,12/24V, Operating Voltage 12/24V DC, Motor Type Permanent Magnet DC, Maximum Torque 2.6 in-lb, Input Horsepower 1/14 hp, Output Connection Depth 1 1/2 in, Output Shaft Diameter 1/2 in, Bearing Type Double-Shielded Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.