Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerstar AC Gearmotor, 7RPM, 230/460V

  • Mfr # 027-725K0240

  • Zoro # G9653309


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Overall Length
15.37 in
Phase
Three
Application
Light Industrial, Light to Medium Conveying
Lubrication
Semi-Fluid Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-725K0240
Zoro #
G9653309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Overall Width
4.64 in
Overall Height
4.22 in
Output Shaft Diameter
1 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Application
Light Industrial, Light to Medium Conveying
Lubrication
Semi-Fluid Grease
Shaft Orientation
Right Angle
Rotation
CW/CCW
Gear Ratio
240.4:1
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Number of Stages
3
Maximum Output Speed
7 RPM
Mounting Orientation
Any Angle
Operating Voltage
230/400-460V AC
Housing Material Finish
Clear Coated
Input Horsepower
0.13 hp
Full Load Current
0.9/0.64 A
Motor Duty Class
Continuous
Frequency
90 Hz
IP Rating
IP54
Maximum Torque
900 in-lb
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 900 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 240.4:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.