12" Chenille Window Cleaning Squeegee Sleeves, 5 Pack Reusable Washable Replacement Refills
- Mfr # BLZ-WASL-5
- Zoro # G123942338
product price:Â
$
22.99
/ea
Key Features
Color
Blue
Application
Window Cleaning
Overall Length
12 in
Material
Chenille
Head Material
Chenille
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLZ-WASL-5
- Zoro #
- G123942338
- UPC #
- 810188148308
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
Details
- Color
- Blue
- Item
- Washer Sleeve
- Application
- Window Cleaning
- Material
- Chenille
- Head Material
- Chenille
Description
Refresh your window cleaning routine with these high-performance chenille replacement sleeves. Designed to tackle tough dirt, grime, and built-up residue, the soft chenille "noodle" fibers provide deep-cleaning power while covering more surface area for faster, more efficient cleaning. Made from ultra-soft, non-scratch material, these sleeves are safe to use on glass and other delicate surfaces. They effectively lift and trap dirt without leaving scratches, streaks, or lint behind, helping maintain a spotless finish on windows, mirrors, and more. These replacement sleeves easily slide onto compatible handheld squeegee tools (not included) and can be removed for convenient machine washing after use. Their reusable design offers an eco-friendly and cost-effective alternative to disposable cleaning pads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.