12" Microfiber Replacement Window Cleaning Squeegee Sleeves, 5 Pack Washable Refills
- Mfr # BLZ-MFWASL-5
- Zoro # G223942337
product price:Â
$
19.99
/ea
Key Features
Overall Length
12 in
Material
Microfiber
Color
Blue
Head Material
Microfiber
Application
Window Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLZ-MFWASL-5
- Zoro #
- G223942337
- UPC #
- 810188148315
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
Details
- Material
- Microfiber
- Item
- Washer Sleeve
- Color
- Blue
- Head Material
- Microfiber
- Application
- Window Cleaning
Description
Keep your windows and glass surfaces spotless with these premium microfiber replacement sleeves. Designed for superior cleaning performance, the highly absorbent microfiber material effectively soaks up water, cleaning solutions, and residue while loosening dirt and grime for a thorough clean. The textured fabric provides excellent scrubbing power without damaging delicate surfaces. Made from soft, non-scratch microfiber, these sleeves are safe for use on glass, mirrors, shower doors, and other sensitive surfaces. The lint-free material helps prevent streaks, spots, and residue, leaving behind a crystal-clear finish every time. Each sleeve easily slides onto compatible 12-inch window squeegee tools (sold separately) and can be removed for convenient machine washing between uses. Their reusable design offers an economical and environmentally friendly alternative to disposable cleaning pads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.