Diamond, Kids Safety Glasses, Anti-Scratch, Assorted Lens, 12 PK

  • Mfr # SH-VOSGK-CLLCT-ES13-12

  • Zoro # G600765085


product price:  $30.79
/pk 12, $2.57/ea

Key Features

Lens Color
Assorted
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
OTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-VOSGK-CLLCT-ES13-12
Zoro #
G600765085
UPC #
810025605063
Country of Origin
Taiwan, Province of China

Details

Item
Kids Safety Glasses
Lens Color
Assorted
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
OTG
Series
Diamond
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
Yes

Description

Safe Handler by Bison Life Kids Diamont Vented Over Glasses Safety Glasses are designed to provide reliable eye protection for young children with small faces. The vented temples allow for better airflow, reducing lens fogging and ensuring a clear view. The single-piece polycarbonate lens offers a wide, unobstructed view and can be worn over prescription glasses, making them ideal for children who need corrective eyewear. The Diamont Over the Glasses Safety Glasses feature full brow and built-in side shield protection, providing complete coverage against potential hazards. These safety glasses meet ANSI Z87.1 standards for impact resistance and offer 99% UV protection, ensuring safety during a variety of activities and environments. Whether it’s for school projects, outdoor play, or sports, these glasses protect against flying debris, splashes, and airborne particles.


  • • Safe Handler by Bison Life Diamont Kids Safety Glasses, Vented Over Glasses, 12-Piece Box – 2 Clear, 2 Pink, 2 Orange, 2 Black, 2 Blue, 2-Green
  • • Comfortable & Ventilated Design: Designed to fit most children ages 3-8 securely and comfortably. The vented temple joints enhance airflow to reduce fogging and keep kids cool during use.
  • • Over the Glasses Fit: Compatible with and without prescription glasses, providing full brow and side shield protection for children who wear corrective lenses. Offers a secure fit for various head sizes.
  • • Comprehensive Eye Protection: Impact-resistant with full coverage design, meeting ANSI Z87.1 standards and providing 99% UV protection. Built-in side shields offer superior protection from splashes, debris, and airborne particles, while maintaining excellent visibility.
  • • Versatile Use: Perfect for a range of activities such as toy blaster play, science experiments, sports, painting, and more. Ideal for use at home, daycare, or school, these safety glasses keep children’s eyes protected in various environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.