Shop BISON LIFE
See all product information
Create Account
Higuard Safety Glasses, Anti-Fog, Impact Resistant, UV400 Eye Protection with Adjustable Temple, 2PK
- Mfr # BPES-HGSG-CLLBKGYT-2
- Zoro # G322579281
product price:Â
$
21.99
/pk of 2, $11.00/ea
Key Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Tpr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPES-HGSG-CLLBKGYT-2
- Zoro #
- G322579281
- UPC #
- 810188147424
- Country of Origin
- China
Details
- Item
- Safety Goggles
- Lens Color
- Clear
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Tpr
- Frame Style
- Wrap-around
- Gender
- Unisex
- UV Protection
- UV400 protection
Description
Stay protected across a variety of environments with Bison Life Higuard safety glasses. Designed for comfort, they feature a soft TPR nose bridge and a brow guard that sits flush against the forehead while helping keep sweat out of your eyes. Adjustable temples and rubber temple tips ensure a secure, customized fit. Curved polycarbonate lenses offer a wide field of vision with side protection, resisting fogging and scratches while shielding against solid particulates and liquid splashes. With UV400 protection, these glasses also guard your eyes from harmful sun rays during outdoor work. Impact-resistant and durable, they are ideal for woodworking, automotive tasks, construction sites, laboratory work, and other professional or hobby applications. Tether attachment points on the temples allow you to keep your glasses within reach (tethers not included).
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.