Hyline-Clear, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens
- Mfr # SH-HYSG-CLLCLT-MS10-1
- Zoro # G600765108
Key Features
Specifications
Details
- MFR #
- SH-HYSG-CLLCLT-MS10-1
- Zoro #
- G600765108
- UPC #
- 811787035815
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Type
- Economy Safety Glasses
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- Hyline-Clear
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1
- Gender
- Unisex
- Dielectric Protection
- Anti Scratch
- Includes Anti-Fog Lens Coating
- Yes
Description
Safe Handler by Bison Life Hyline Safety Glasses are built to meet ANSI Z87.1 standards, offering robust impact protection with a scratch-resistant lens coating. Crafted from durable, unbreakable polycarbonate, these glasses feature a curved design that minimizes slippage, allowing you to stay focused on your tasks. The deep, universal-fit temples provide full brow and side protection, comparable to eyewear with large side shields. With 99% UV protection and comprehensive ballistic impact resistance, they shield your eyes from dust and debris. Lightweight and equipped with anti-scratch lenses, these glasses are comfortable enough for all-day wear. Available in one size, suitable for both adults and teens.
- • Anti-Scratch & ANSI Z87.1 Certified: Polycarbonate lenses exceed ANSI Z87.1 standards and feature a durable anti-scratch coating, UV 400 protection, and an anti-fog finish for clear, unobstructed vision.
- • Comfortable Design: Lightweight with full ballistic impact protection, featuring a snug, secure fit to reduce slippage for all-day comfort.
- • Comprehensive Protection: Provides 99% UV protection to shield against splashes and airborne particles. Deep, universal-fit temples offer full brow and side protection, comparable to eyewear with large side shields.
- • Versatile Use: Ideal for a variety of environments, including industrial work, dentistry, sports, carpentry, and laboratory settings. One size fits adults, teens, and older children, ensuring reliable protection against dust, splashes, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.