Safety Glasses, Anti-Scratch, Clear Lens Blue Temple Lens, Frameless

  • Mfr # BLSH-ESCR-CLLCT-SG7BL-12

  • Zoro # G8588016


product price:  $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLSH-ESCR-CLLCT-SG7BL-12
Zoro #
G8588016
UPC #
811437024756
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear Lens Blue Temple
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1
Gender
Unisex
Arm Color
Blue

Description

The Crystal model safety glasses combine cutting-edge design with affordability, offering full-impact protection without compromising on comfort. Featuring a sleek, compact frame and a stylish, uniform lens, these glasses deliver a wide, distortion-free field of vision. The ultra-lightweight design ensures all-day comfort, encouraging better safety compliance. With an ergonomic curve for a perfect fit and universal side temples for superior side protection, these glasses are ideal for industrial work, lab environments, outdoor activities, science experiments, or even Nerf-themed parties. Exceeding ANSI Z87.1 standards, the clear lens with color temple provides UV protection and includes a durable, anti-scratch coating. The snug, secure fit reduces slippage and offers complete brow protection for enhanced safety.


  • • Comfortable Design: Ultra-lightweight with all-around ballistic impact protection. Snug, secure fit minimizes slippage for comfortable, long-term wear.
  • • Complete Protection: Anti-scratch coating for maximum safety. Provides clear visibility and superior direct and peripheral eye protection from debris and flying particles. Exceeds ANSI Z87.1 standards. Deep, universal-fit temples offer full brow and side protection comparable to larger eyewear with side shields.
  • • Convenient and Secure Fit: Deep, universal-fit temples provide enhanced brow and side protection for added safety.
  • • Crystal Clear and Durable: Crafted from impact-resistant, scratch-resistant polycarbonate, these crystal-clear safety glasses are ideal for extended wear without sacrificing clarity or protection.
  • • Multi-Environment Use: Perfect for a wide range of settings, including industrial safety, dentistry, carpentry, woodworking, laboratory work, painting, sports, construction, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.