Valkyrie Black Temple Interchangeable Safety Glasses Kit, ANSI Z87.1, UV Protection

  • Mfr # SH-VKSG-CLBKT-MS17-5LSET

  • Zoro # G100765097


product price:  $34.99
/ea

Key Features

Lens Color
Assorted
Standards
ANSI Z87.1
UV Protection
Yes
Includes
1 Black fram, 5 interchangeable lenses in shades of Clear, Black, Yellow, Blue Mirror and Clear Outdoor Mirror. 1 Neoprene Storage Case, 1 Microfiber Protective Bag, Drawstring and 1 Neck Cord.
Dielectric Protection
Anti Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-VKSG-CLBKT-MS17-5LSET
Zoro #
G100765097
UPC #
810025605360
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses Kit
Lens Color
Assorted
Standards
ANSI Z87.1
UV Protection
Yes
Includes
1 Black fram, 5 interchangeable lenses in shades of Clear, Black, Yellow, Blue Mirror and Clear Outdoor Mirror. 1 Neoprene Storage Case, 1 Microfiber Protective Bag, Drawstring and 1 Neck Cord.
Dielectric Protection
Anti Scratch

Description

Valkyrie Safety Glasses offer comprehensive eye protection in a versatile set, including a black frame and five interchangeable lenses: Clear, Black, Yellow, Blue Mirror, and Clear Outdoor Mirror. Crafted from high-quality polycarbonate, these lenses exceed ANSI Z87.1 and CE EN standards, ensuring superior impact resistance and safety. The adjustable temples can be extended and tilted for a customized, comfortable fit suitable for various facial sizes. With wrap-around lenses, these glasses deliver full frontal and peripheral protection, while the innovative design promotes airflow and provides a clear, unobstructed panoramic view. The synthetic rubber nose piece offers anti-slip functionality, enhancing comfort and stability during extended wear. Ideal for a wide range of environments and activities, Valkyrie Safety Glasses deliver reliable protection without compromising on comfort or style.


  • • Complete Kit: Valkyrie Interchangeable Safety Glasses Set includes a black frame with 5 interchangeable lenses in Clear, Black, Yellow, Blue Mirror, and Clear Outdoor Mirror shades. Also comes with a Bison-branded neoprene storage case, a microfiber drawstring protective bag, and a neck cord, all conveniently stored in the neoprene case.
  • • Stylish and Functional: Combines fashion and technology with designer-quality polycarbonate lenses that exceed ANSI Z87.1 and CE EN standards. Perfectly blends style, comfort, and safety.
  • • Customizable Fit: Features adjustable temples that extend and tilt for a personalized fit, accommodating a variety of facial sizes and shapes. Built for long-term comfort and reliable protection.
  • • Portable and Convenient: Keep this versatile set of lenses ready for any situation. Ideal for use in the car, at the range, in the shop, at home, or on the job, providing quick access to the right lens for any environment.
  • • Versatile Protection: Suitable for a range of environments including automotive, industrial work, dental, sports, carpentry, and laboratory settings. Protects against splashes, dust, and other hazards, keeping you safe in various conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.