Shop BISON GEAR & ENGINEERING
See all product information
Create Account
Motor Run Capacitor, 30 MFD, 3-3/8 In. H
- Mfr # P225-725-0001
- Zoro # G5217371
product price:Â
$
95.99
/ea
Key Features
Motor Capacitor Type
Motor Run Capacitor
Capacitor Voltage
370V AC
Capacitor Shape
Round
Overall Height
3 in
Case Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P225-725-0001
- Zoro #
- G5217371
- UPC #
- -
- Country of Origin
- Mexico
- Motor Capacitor Type
- Motor Run Capacitor
- Microfarad Rating
- 30 MFD
- Capacitor Voltage
- 370V AC
- Capacitor Shape
- Round
- Case Material
- Aluminum
- Temp. Range
- -40 Degrees to 70 Degrees C
- Terminal Type
- 1/4 in Male Quick-Connect
- Cover Material
- Steel
- Starts per Hour
- 20
- Item
- Motor Run Capacitor
- For Use With
- Right Angle Gearmotors
- EIA UL Base
- P
- Hz
- 60 Hz
- Max. Power Factor
- 0.1
- Standards
- ROHS Compliant, UL Recognized (E78260)
- Voltage
- 370V AC
- Number of Terminals
- 2
- Terminal Gender
- Male
- Max. Temperature
- 70 Degrees C
- Min. Temperature
- -40 Degrees C
- Connection Type
- Quick Connect
- Frequency
- 60 Hz
- Capacitor Voltage (Merch)
- 370V AC
- Product Type
- Run Capacitor
Dimensions
- Overall Height
- 3 in
- Case Height
- 2 7/8 in
- Overall Depth
- 1 3/4 in
- Diameter
- 1 3/4 in
- Terminal Tab Width
- 1/4 in
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 30 MFD, Overall Height 3 in, Case Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.