Powerstar AC Gearmotor, 108RPM, 230V

  • Mfr # 027-730G0015T

  • Zoro # G9653476


product price:  $1,250.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Application
Light Industrial, Light to Medium Conveying
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730G0015T
Zoro #
G9653476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.6 in
Keyway Width
1/4 in
Output Face Bolt Circle Diameter
3.74 in
Overall Width
5.86 in
Output Shaft Diameter
1 1/4 in
Overall Height
7.74 in

Details

Item
AC Gearmotor
Shaft Orientation
Right Angle
Application
Light Industrial, Light to Medium Conveying
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Phase
Three
Gear Ratio
15:1
Housing Material
Aluminum
Motor Insulation Class
B
Frequency
90 Hz
Mounting Orientation
Any Angle
Housing Material Finish
Clear Coated
Operating Voltage
230V AC
Maximum Ambient Temperature
104 Degrees F
Maximum Output Speed
108 RPM
Motor Duty Class
Continuous
Full Load Current
1.9 A
IP Rating
IP40
Maximum Torque
239 in-lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Input Horsepower
0.5 hp
Number of Stages
2

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 239 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 15:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.