Zoro Homepage

Powerstar AC Gearmotor, 168RPM, 115V

  • Mfr # 026-730A0010T

  • Zoro # G9653397


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Phase
Single
Shaft Orientation
Right Angle
Gear Ratio
10:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-730A0010T
Zoro #
G9653397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.35 in
Overall Width
5.86 in
Output Shaft Diameter
1 1/4 in
Overall Height
7.74 in
Output Face Bolt Circle Diameter
3.74 in
Keyway Width
1/4 in

Details

Item
AC Gearmotor
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Phase
Single
Shaft Orientation
Right Angle
Gear Ratio
10:1
Application
Light Industrial, Light to Medium Conveying
Housing Material
Aluminum
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Clear Coated
Operating Voltage
115V AC
Number of Stages
2
Maximum Output Speed
160 RPM
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Input Horsepower
0.5 hp
Frequency
60 Hz
IP Rating
IP40
Maximum Torque
168 in-lb
Motor Duty Class
Continuous
Motor Insulation Class
B
Full Load Current
5.3 A @ 115V, 60 Hz

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 168 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 10:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.