Zoro Homepage

Powerstar AC Gearmotor, 17RPM, 230/460V

  • Mfr # 027-730K0100

  • Zoro # G9653616


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Phase
Three
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-730K0100
Zoro #
G9653616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16.09 in
Overall Width
5.61 in
Overall Height
4.56 in
Output Shaft Diameter
1 1/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Phase
Three
Rotation
CW/CCW
Gear Ratio
100.2:1
Application
Light Industrial, Light to Medium Conveying
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Housing Material Finish
Clear Coated
Number of Stages
3
IP Rating
IP54
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Output Speed
16.6 RPM
Maximum Torque
725 in-lb
Operating Voltage
230/400-460V AC
Full Load Current
1.25/0.92 A
Motor Duty Class
Continuous
Input Horsepower
0.25 hp
Mounting Orientation
Any Angle
Frequency
90 Hz

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 725 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 100.2:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.