Powerstar AC Gearmotor, 32RPM, 115V

  • Mfr # 026-730A0050T

  • Zoro # G9653458


product price:  $1,288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.35 in
Shaft Orientation
Right Angle
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
50.1:1
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-730A0050T
Zoro #
G9653458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.35 in
Output Shaft Diameter
1 1/4 in
Keyway Width
1/4 in
Overall Width
5.86 in
Output Face Bolt Circle Diameter
3.74 in
Overall Height
7.74 in

Details

Item
AC Gearmotor
Shaft Orientation
Right Angle
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
50.1:1
Rotation
CW/CCW
Phase
Single
Lubrication
Semi-Fluid Grease
Housing Material
Aluminum
Motor Duty Class
Continuous
Housing Material Finish
Clear Coated
Full Load Current
5.3 A @ 115V, 60 Hz
Motor Insulation Class
B
Maximum Torque
814 in-lb
Maximum Ambient Temperature
104 Degrees F
Input Horsepower
0.5 hp
Maximum Output Speed
32 RPM
Frequency
60 Hz
IP Rating
IP40
Motor Enclosure
Totally Enclosed Fan-Cooled
Operating Voltage
115V AC
Number of Stages
2
Mounting Orientation
Any Angle
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 814 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 50.1:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.