Powerstar AC Gearmotor, 7RPM, 230/460V
Mfr # 027-730K0240
Zoro # G9653631
product price: $1,173.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Rotation
CW/CCW
Application
Light Industrial, Light to Medium Conveying
Phase
Three
Lubrication
Semi-Fluid Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027-730K0240
Zoro #
G9653631
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16.09 in
Overall Height
4.56 in
Overall Width
5.61 in
Output Shaft Diameter
1 1/4 in
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 1,730 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 240.4:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.