Zoro Homepage

Speed Reducer, C-Face, Parallel, 27.8:1

  • Mfr # 060-881-2029

  • Zoro # G9511336


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
27.8:1
Input RPM
1725 rpm
Bore Dia.
5/8"
Nominal Output RPM
60 RPM
Overall Length
8.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060-881-2029
Zoro #
G9511336
UPC #
845171008116
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
8.69"
Dimension V
2.13 in
Output Shaft Height
4 13/16 in
Dimension W
1/4 SQ. X 1.5 LG
Output Shaft Dia.
1 in
Dimension L
2.13 in
Dimension BW
8.69 in
Dimension Tt
0.4375 in
Dimension U
1 in
Dimension d
0.63
Dimension DD
4.81 in
Dimension BD
7.38 in
Dimension M
8.69 in
Dimension F
7/16-14
Dimension H
4.81 in
Dimension K
7.38 in
Output Shaft Diameter
1 in

Details

Item
Parallel Shaft Gear Reducer
Nominal Ratio
27.8:1
Input RPM
1725 rpm
Nominal Output RPM
60 RPM
Standards
NEMA 56c
Seal Type
Single Lip
Number of Stages
3
Base
Optional
Pinion Material
Hardened Steel
Housing Material
Die Cast Aluminum
Gear Material
Steel
Overhung Load
838 lb
Lubrication
Permanent Heavy Duty Gear Oil
Finish
Gloss Black Powder Coated
Frame
56c
Output Torque @ 1/3 HP
301 in-lb
Bearings
Ball/Needle
Mounting
Any Position
Reducer Model No.
060-881-2029
Output Torque @ 1/4 HP
226 in-lb
Max. Input HP
1 hp
Speed Reducer Type
C-Face
Shaft Orientation
Parallel Inline
Solid/Hollow Output Shaft
Solid
Duty
Continuous
Max. Output Torque
1,137 in-lb
Single/Double Output/Universal
Single Output
Output Torque @ 3/4 HP
678 in-lb
Output Torque @ 1/2 HP
452 in-lb
Output Torque @ 1 HP
904 in-lb
Rotation
CW/CCW
Gear Type
Helical, Spur
Nominal Output rpm
60 rpm
Efficiency
95 to 97%
Bearing Type
Ball, Needle
Base to Center
4.81 in
Gear Ratio
27.8:1
Housing Material Finish
Gloss Black Powder Coated
Overhung Load Capacity
838 lb
Application
Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment
Features
Adapts to 56C motors, Induction hardened helical and spur gears, Lighter weight, Lubricated for life - sealed and gasketed, more power
Maximum Input Speed
1,725 RPM
Maximum Output Speed
60 RPM
Motor Frame Designation
56C
Mount Type
Face Mount
Mounting Orientation
Any Angle
Maximum Input Horsepower
1 hp
Maximum Output Torque
1137 in-lb
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Spur, Maximum Output Speed 60 RPM, Motor Frame Designation 56C, Base to Center 4.81 in, Gear Ratio 27.8:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1137 in-lb, Overhung Load Capacity 838 lb, Mounting Orientation Any Angle, Application Conveyors, Food processing machinery, Industrial Machinery Equipment, Mixers and Agitators, Pumps, Waste Water Treatment Equipment, Bearing Type Ball, Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.