Shop BISSELL

2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz

  • Mfr # 199410

  • Zoro # G304163828


product price:  $57.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
199410
Zoro #
G304163828
UPC #
11120167764
Country of Origin
United States

Description

Features
  • 60 oz. Bissell deep clean & refresh with febreze freshness formula
  • Powerful cleaning with a fresh breeze dried laundry scent
  • Removes deep down dirt & odors from carpet & upholstery
  • Refreshes rooms & carpets with the fresh scent of linen & sky
  • Safe for use in all upright carpet cleaning machines.
  • Capacity - 60 oz.
  • Dimension - 3.5 x 6.25 x 11.38 in.
  • Item Weight - 4.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.