This item is Discontinued.

Bissell Bissell SpotClean Pro Portable Deep Cleaner - 3624

Bissell SpotClean Pro Portable Deep Cleaner - (Discontinued)

  • Mfr # 3624
  • Zoro # G408821945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3624
Zoro #
G408821945
UPC #
11120157260
Country of Origin
China

Description

Bissell spotclean pro portable deep cleaner - 3624 spotclean pro is our most powerful portable spot cleaner. Use for easy spot and stain cleaning. Bissell spotclean pro compact carpet cleaner combines powerful vacuum suction, scrubbing action, and cleaning solution for professional cleaning results removing stubborn dirt and tough stains. Designed to easily clean carpet, upholstery, stairs, area rugs, auto interiors, and more. Large-capacity, 3/4-gallon tank allows you to clean more area without emptying and filling the tank. For versatile cleaning, bissell spotclean pro comes with professional tools including a 6in stair tool and a tough stain tool. Equipped with a long hose and a 22-ft. Power cord to make it easy to clean hard-to-reach areas such as rugs, stairs, and upholstery. Includes a trial-size bissell 2x professional deep cleaning formula. features this small but mighty portable carpet cleaner is equipped with powerful suction to remove spots, stains, and stubborn dirt. bissell spotclean pro makes it easy to tackle stains and stubborn dirt on carpets, upholstery, stairs, area rugs, auto interiors, and more. combines powerful suction, scrubbing action, and professional cleaning solution to remove tough spots, stubborn stains, embedded dirt, and more. large-capacity tank holds 3/4 gallon, allowing you to clean more area without emptying and filling the tank. long, 22-ft. Power cord allows you to easily clean hard-to-reach areas such as rugs, stairs, and upholstery. great for cleaning stairs, larger furniture areas, and other hard-to-reach surfaces, this hardworking tool easily attaches to the spotclean pro hose. includes trial size bissell professional deep cleaning formula that gives your carpet a deep-down clean and contains scotchgard protection to help protect carpet from future stains. 2-year limited warranty.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.