Zoro Homepage

Bag, HEPA, High Efficiency, 3in.Lx26in.W

  • Mfr # 2038342

  • Zoro # G9494703


product price: $52.79
/ea

Key Features

Reusable
Reusable
Material
Cloth
Filter Type
HIGH FILTRATION DISPOSABLE BAG
Vacuum Product Grouping
Bagged Upright Vacuum
For Use With
Mfr. No. BG101H, BG102H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038342
Zoro #
G9494703
UPC #
-
Country of Origin
China

Dimensions

Height
8 1/2 in
Width
26"
Length
3 in
Width/Diameter
3 in

Details

Reusable
Reusable
Material
Cloth
Filter Type
HIGH FILTRATION DISPOSABLE BAG
Vacuum Product Grouping
Bagged Upright Vacuum
Item
Vacuum Bag
For Use With
Mfr. No. BG101H, BG102H
Efficiency
High Efficiency
Includes
(1) Outer Bag
Fits Vacuum Brand
Bissell
Bag Pickup Type
Dry
Bag Material
Cloth
Bag Filtration Type
Standard
Fits Vacuum Models
BG101H and BG102H
Bag Product Grouping
Vacuum Bag
Bag Reusability
Reusable
For Vacuum Type
Upright Vacuum

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG101H, BG102H, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Cloth, Ply Count Not Applicable, Bag Pickup Type Dry, Bag Reusability Reusable, Height 8 1/2 in, Length 3 in, Width/Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.