Shop PROLUX
See all product information
Create Account
10 pack of HEPA bags for the 6000 / 7000 / 8000 / 9000 Series Upright Vacuum Cleaners
- Mfr # PL67-1
- Zoro # G213345506
product price:Â
$
53.35
/ea
Key Features
Filter Type
HEPA Filtration
For Use With
Prolux Upright Vacuums
Width
14.5 in
Length
7.5 in
Includes
10 HEPA Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL67-1
- Zoro #
- G213345506
- UPC #
- 689466919738
- Country of Origin
- China
Dimensions
- Width
- 14.5 in
- Length
- 7.5 in
- Height
- 3 in
Details
- Filter Type
- HEPA Filtration
- For Use With
- Prolux Upright Vacuums
- Includes
- 10 HEPA Bags
Description
If you've run out of bags that came with your vacuum, this is the place to get your replacements! These bags are genuine Prolux brand. NEW HEPA style bags will give your upright even better filtration.
- SUPERIOR FILTRATION: HEPA style bags designed to provide high efficiency filtration; traps dust and pollen, improving indoor air quality.
- COMPATIBILITY PLUS: Perfectly fits Prolux Upright Models including the 6000, 7000, 8000, and 9000 series; ensuring seamless use without compromising suction power.
- HASSLE-FREE DISPOSAL: Disposable design means once the bag is full, simply toss it out; no mess, no fuss, and no exposure to the trapped dirt and particles.
- PACK OF 10: Each package includes 10 HEPA disposable bags; stock up and ensure you're always ready for a clean home environment.
- UPGRADE YOUR VACUUM: These NEW HEPA style bags are a significant upgrade over standard bags; offering better filtration and a cleaner home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.